This product requires certification to purchase.

36 x 30 in. Bulk Aspen Pad

Dial Manufacturing

36 x 30 in. Bulk Aspen Pad

  • Fast #
  • Part #D3108
  • Item #8133089
  • Manufacturer Part #3108
5 out of 5 Customer Rating
Brand image
Dial Manufacturing

36 x 30 in. Bulk Aspen Pad

  • Fast #
  • Part #D3108
  • Item #8133089
  • Manufacturer Part #3108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulk Aspen Pad
  • Requires Certification

Specifications

FM Approved:
No
Length:
36 in
Product Type:
Pad
Size:
36 in x 30 in
UL Listed:
No
Width:
30 in