4.75 x 7/8 in. Single Groove Variable Pitch Cast Iron Pulley
4.75 x 7/8 in. Single Groove Variable Pitch Cast Iron Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Dial Manufacturing aftermarket repair part
Specifications
- Bore Size:
- 7/8
- Diameter:
- 4-3/4
- Material:
- Cast Iron
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
- Type:
- D61783
- UPC:
- 026529617833