40 x 32 in. Bulk Aspen Pad
40 x 32 in. Bulk Aspen Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulk Aspen Pad
Specifications
- FM Approved:
- No
- Length:
- 40
- Product Type:
- Pad
- Size:
- 40 in x 32 in
- UL Listed:
- No
- Width:
- 32