42 in. Evaporative Cooler Cover
42 in. Evaporative Cooler Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Height:
- 42 in
- Material:
- Plastic
- Material Type:
- Polyester
- UL Listed:
- No
- UPC:
- 026529894104
- Width:
- 37 in