44 x 0.3125 in. Belt
44 x 0.3125 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dial Manufacturing aftermarket repair part
Documents
Specifications
- Application:
- Oil, Heating
- Length:
- 44 in
- Material:
- Fabric, Rubber, Plastic
- Product Type:
- V-Belt
- Thickness:
- 0.3125 in
- Weight:
- 0.25 lb
- Width:
- 1/2 in