This product requires certification to purchase.

5 hp Induction Motor

Dial Manufacturing

5 hp Induction Motor

  • Fast #
  • Part #DIA2607
  • Item #9340308
  • Manufacturer Part #2607
3.4 out of 5 Customer Rating
Brand image
Dial Manufacturing

5 hp Induction Motor

  • Fast #
  • Part #DIA2607
  • Item #9340308
  • Manufacturer Part #2607
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Premium efficiency
  • 3 phase induction motor
  • Inverter duty rated
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/8 in
Length
14-21/50 in
Characteristics & Features
Motor Enclosure
Open Drip Proof (ODP)
Electrical & Operational Information
AMP
6.55, 13.1
Horsepower
5 hp
Phase
Three Phase
RPM
1800
Volts
208/230/460V
Warranty & Product Information
Product Type
Induction Motor
UL Listed
Yes
UPC
026529260701