9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Eco-friendly energy savings: The unit uses R-410A refrigerant, which is more environmentally friendly and allows for higher SEER ratings that reduce energy consumption
- Low temperature cooling: Cooling mode can be used at a lowest of 14°F (-10°C) outdoor temperatures
- Smart temperature mode: Operation mode and temperature are automatically set based on the current room temperature
- Fast cooling mode: Fast cooling operates at a high fan speed and changes the set temperature automatically to 61°F (16°C) to cool the area quickly
- Wi-Fi: Wi-Fi control compatible with smart phone app (Android and iOS)
- 4 direction air flow: Using the remote controller, the air flow can be set to a desired static position or to swing up/down and left/right automatically
- Independent dehumidification: In addition to dehumidifying during cooling mode, the Dry mode reduces moisture in the air without drastically changing the area temperature
- 24 hour timer: Program the unit for one on/off cycle at a desired time within a 24 hour time period
- Quiet operation: Quiet operation of the outdoor unit (DC inverter) during both cooling and heating modes
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.11
- Application:
- Residential
- BTU:
- 9000
- BTU Heat Rating:
- 9500 Btu/h
- CFM:
- 341 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 39 dB
- Depth:
- 8-1/8 in
- Height:
- 10-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 19.84 lb
- Width:
- 37-3/8 in
- Zones:
- 1