This product requires certification to purchase.

9-1/2 x 12-1/4 x 9-1/2 in. Evaporative Cooler Coating

Dial Manufacturing

9-1/2 x 12-1/4 x 9-1/2 in. Evaporative Cooler Coating

  • Fast #
  • Part #D5328
  • Item #1610179
  • Manufacturer Part #5328
4.2 out of 5 Customer Rating
Brand image
Dial Manufacturing

9-1/2 x 12-1/4 x 9-1/2 in. Evaporative Cooler Coating

  • Fast #
  • Part #D5328
  • Item #1610179
  • Manufacturer Part #5328
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Coat and Seal Evaporative Coolers
  • Inhibits rust and corrosion
  • Saves Maintenance
  • Resist Moisture
  • Aerosol Spray can
  • Requires Certification

Specifications

Height:
9-1/2 in
Length:
12-1/4 in
UL Listed:
No
Width:
9-1/2 in