Programmable Thermostat
Cooler Controller™ Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatically controls the operation of evaporative coolers
- LCD digital temperature display
- Constant digital display of room temperature
- Adjustable pad pre-wet cycle
Specifications
- Auto Switching Heat:
- No
- Collection:
- Cooler Controller™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Touch Screen:
- No
- Volts:
- 115/230V
- Width:
- 2-7/8 in