1/2 hp 115V Inducer Motor
Copperline™ 1/2 hp 115V Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- High temperature insulation system
- Styrenated epoxy coating on rotor
- High viscosity
- Automatic reset
- Premium moisture resistant insulation system
- Superior starting switch features
- P ermanently lubricated ball bearings
- Voltage: 115V
- Two speed settings and 1/2 hp
- UL approved
Specifications
- AMP:
- 8.4
- Collection:
- Copperline™
- Fan Speeds:
- 2
- Frame Size:
- 56
- Horsepower:
- 1/2 hp
- Material:
- Copper
- OEM Part:
- No
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 026529022040
- Volts:
- 115V