Programmable Low Voltage Digistat™, #7623
DigiStat™ Programmable Low Voltage Digistat™, #7623
Product Details
Product Details
- 3 Operating Modes (Standard, Programmable & Hold Time)
- 7-Day Repeating Program
- Simple Set Point Temp Adjustment
- Adjustable Sensitivity Parameter
- Test Buttons for Easy Diagnostic Checks
- For Coolers with a 1-Speed or 2-Speed Fan (Blower) Motor up to 1HP
- Digital Display
- UL Listed
- Rated for 115V and 230V
- This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm
Documents
Specifications
- AMP:
- 1.8
- Application:
- Evaporator
- Collection:
- DigiStat™
- Product Type:
- Part
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 9-1/10