160 x 33 x 1 in. Equipment Pad Plastic
Dura-Cool™ 160 x 33 x 1 in. Equipment Pad Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Cut-to-fit
- High efficiency foamed polyester
- Removes particulates
- Non-allergenic & odorless
- Won't shed fiber
Documents
Specifications
- Collection:
- Dura-Cool™
- Height:
- 1
- Material:
- Plastic
- Product Type:
- Humidifier Pad
- Width:
- 33