240 x 36 x 1 in. Equipment Pad Plastic
Dura-Cool™ 240 x 36 x 1 in. Equipment Pad Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Tradewinds™ TC-451
- Collection:
- Dura-Cool™
- Height:
- 1 in
- Length:
- 240 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Humidifier Pad
- Size:
- 240 in x 36 in x 1 in
- Width:
- 36 in