Residential Concentric Premier Pump 115V Black
Residential Concentric Premier Pump 115V Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 3-4/5 in
- Volts:
- 115V
- Width:
- 4-1/2 in