This product requires certification to purchase.

1 in. Standard High Speed Concrete Blade

Diamond Products

1 in. Standard High Speed Concrete Blade

  • Fast #
  • Part #D57720
  • Item #3082961
  • Manufacturer Part #57720
5 out of 5 Customer Rating
Brand image
Diamond Products

1 in. Standard High Speed Concrete Blade

  • Fast #
  • Part #D57720
  • Item #3082961
  • Manufacturer Part #57720
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
1 in
Blade Thickness (in)
.125 in
Diameter
14 in
Characteristics & Features
Blade Type
Cement Cutter
Material
Concrete
Warranty & Product Information
Application
Concrete, Asphalt, Block, Masonry
UPC
603461577205