This product requires certification to purchase.

2-1/2 in. Heavy Duty Wet Core Bit

You last purchased this on
 
Diamond Products

2-1/2 in. Heavy Duty Wet Core Bit

  • Fast #
  • Part #D00004
  • Item #1594953
  • Manufacturer Part #00004
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diamond Products

2-1/2 in. Heavy Duty Wet Core Bit

  • Fast #
  • Part #D00004
  • Item #1594953
  • Manufacturer Part #00004
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
2-1/2 in
Drilling Depth (in):
13 in
Material:
Steel
Tool Type:
Wet Core Bit