This product requires certification to purchase.

2 in. Core Bit 1 Piece

You last purchased this on
 
Diamond Products

2 in. Core Bit 1 Piece

Brand image
You last purchased this on
 
Diamond Products

2 in. Core Bit 1 Piece

  • Fast #
  • Part #DBDH2000
  • Item #401566
  • Manufacturer Part #BDH2000
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dry core bit for drilling through brick and block
  • Very high quality diamond and longer coring life
  • Not for use in concrete
  • Slots in core help with cooling during dry coring
  • Requires Certification

Documents


Specifications

Application:
Drilling, Heavy Duty
Color Finish Name:
Orange
Diameter:
2 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
9 in
Material:
Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Style:
Straight
Tool Type:
Dry Core Bit
Weight:
1.1 lb



Customers Also Bought
1–6 of 18 items
Part #DDHS1375CT
Item #7346066
5 out of 5 Customer Rating
Requires Certification
Part #L1211722DGHS
Item #3643652
5 out of 5 Customer Rating
Requires Certification
Part #M49569230
Item #7607142
3.4 out of 5 Customer Rating
Requires Certification
Part #M49569220
Item #7607138
5 out of 5 Customer Rating
Requires Certification
Part #M49567010
Item #397878
3.1 out of 5 Customer Rating
Requires Certification
Part #M49569240
Item #7607141
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing