This product requires certification to purchase.

3 in. Core Bit 1 Piece

Diamond Products

3 in. Core Bit 1 Piece

  • Fast #
  • Part #D00013
  • Item #1589052
  • Manufacturer Part #00013
3.7 out of 5 Customer Rating
Brand image
Diamond Products

3 in. Core Bit 1 Piece

  • Fast #
  • Part #D00013
  • Item #1589052
  • Manufacturer Part #00013
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3 in
Number of Pieces:
1 Piece
Tool Type:
Core Bit