5 in. Heavy Duty Wet Core Bit
5 in. Heavy Duty Wet Core Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- General Purpose, Heavy Duty
- Bit Diameter(s) (In):
- 5 in
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 5 in
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 13 in
- Material:
- Steel
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Wet Core Bit
- Weight:
- 1.1 lb