This product requires certification to purchase.

1 in. Vacuum Bond Blade

Diamond Products

Core Cut™ A2Z 1 in. Vacuum Bond Blade

  • Fast #
  • Part #D21571
  • Item #4293183
  • Manufacturer Part #21571
3.7 out of 5 Customer Rating
Brand image
Diamond Products

Core Cut™ A2Z 1 in. Vacuum Bond Blade

  • Fast #
  • Part #D21571
  • Item #4293183
  • Manufacturer Part #21571
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Vacuum bonded technology - diamond are adhered to the gullet
  • Great for rescue and emergency situation
  • Cuts a wide range of material
  • Holes in the ‘segments’ help with cooling while cutting metal and other heat generating material
  • Not suitable for wood
  • Requires Certification

Documents


Specifications

Application:
Concrete, Asphalt, Brick, Block, Green Concrete, Metal
Arbor Hole Size:
1 in
Blade Material:
Stainless Steel
Blade Thickness (in):
0.15
Blade Type:
Cement Cutter
Collection:
Core Cut™ A2Z
Diameter:
14
Type:
D21571
UPC:
603461215718