This product requires certification to purchase.

14 in. Cut-All Multi-Purpose Blade

Diamond Products

Core Cut™ Cut-All 14 in. Cut-All Multi-Purpose Blade

  • Fast #
  • Part #D84968
  • Item #2481454
  • Manufacturer Part #84968
4.5 out of 5 Customer Rating
Brand image
Diamond Products

Core Cut™ Cut-All 14 in. Cut-All Multi-Purpose Blade

  • Fast #
  • Part #D84968
  • Item #2481454
  • Manufacturer Part #84968
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal Arbor
  • Great for the general contractor or landscaper whose job is different everyday
  • Split segment removes slurry more efficiently for faster and more economical cutting
  • Requires Certification

Documents


Specifications

Application:
Concrete, Asphalt, Green Concrete, Brick, Block
Arbor Hole Size:
1 in
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Collection:
Core Cut™ Cut-All
Diameter:
14 in
UPC:
603468496851