This product requires certification to purchase.

14 in. High Speed Blade

Diamond Products

Core Cut™ Star Blue 14 in. High Speed Blade

  • Fast #
  • Part #D14355
  • Item #4007896
  • Manufacturer Part #14355
4.1 out of 5 Customer Rating
Brand image
Diamond Products

Core Cut™ Star Blue 14 in. High Speed Blade

  • Fast #
  • Part #D14355
  • Item #4007896
  • Manufacturer Part #14355
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Good quality diamond and good cutting value
  • Star blue high speed diamond blade
  • Best suited for harder materials: asphalt, green concrete, brick and block
  • For use on high speed, masonry, and low HP walk behind saws
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
1 in
Blade Thickness (in)
0.125 in
Diameter
14 in
Characteristics & Features
Blade Type
Cement Cutter
Collection
Core Cut™ Star Blue
Warranty & Product Information
Application
Concrete, Asphalt, Green Concrete, Brick, Block
Type
D14355
UPC
603461143554