1 in. High Speed General Purpose Blade
Core Cut™ XXXL-Turbo 1 in. High Speed General Purpose Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three different segments for longer life, faster cutting and reliable performance
- Best quality and blade longest cutting life
- Faster Serrated Triple-XL turbo segment for the fastest cut better don’t get fooled by other multi-segment blade
- Longer Extended blade life with slant segment wear protection and tall segment
Documents
Specifications
- Application:
- Asphalt, Concrete, General Purpose
- Arbor Hole Size:
- 1 in
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- Core Cut™ XXXL-Turbo
- Diameter:
- 14 in
- UPC:
- 603461428910