3-1/2 x 1/4 in. NPT 300 psi Plastic and Stainless Steel Pressure Data Logger
3-1/2 x 1/4 in. NPT 300 psi Plastic and Stainless Steel Pressure Data Logger
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used to log pressure from a hydrant
- Can be used in place of any gauge
- Real-time pressure displayed on LED screen
- Transfer data using USB cable or SD card
- Dickson Ware™ is required and not included with data logger purchase
- Please note: Snubber must be used with data logger to prevent water damage by water infiltration
Specifications
- Average Life:
- 0.5 yr
- Battery Type:
- Lithium
- CE Approved:
- No
- Cord Length:
- 6 ft
- Diameter:
- 3-2/5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-4/5 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Glass Filled Polycarbonate
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 158 Deg F (-20 to 70 Deg C)
- UL Listed:
- No