8 in. Dia. 0-100 Chart Paper 60/BX
8 in. Dia. 0-100 Chart Paper 60/BX
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- It can take on or give off moisture continually to remain in equilibrium with its environment
- Paper grows or shrinks whenever moisture levels (relative humidity) change
- Some chart paper can grow or shrink as much as 5 percent of their total length over a humidity range of 50 percent
- Our papers have an allowance for growth of 1 percent for any change in relative humidity of 50 percent and therefor more stable than other chart papers
- The best a chart manufacturer can do with regard to relative humidity stability
- High quality paper prevent ink bleed
- Range 0-100
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
Specifications
- Diameter:
- 8 in
- Length:
- 8-19/100 in
- Material:
- Paper
- Product Type:
- 0-100 Chart Paper
- Weight:
- 0.011 lb
- Width:
- 8-19/100 in