Manufacturer Pen in Blue
Manufacturer Pen in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: Blue
- Quantity: 6
- Dickson pen: P226
- Designed for specified chart recorder models
- Economical replacement chart pen
Specifications
- Color Finish Name:
- Blue
- FM Approved:
- No
- Product Type:
- Pen
- UL Listed:
- No