This product requires certification to purchase.

Software with 6 ft USB Cable

Dickson Company

Software with 6 ft USB Cable

  • Fast #
  • Part #DA016
  • Item #4932068
  • Manufacturer Part #A016
5 out of 5 Customer Rating
Brand image
Dickson Company

Software with 6 ft USB Cable

  • Fast #
  • Part #DA016
  • Item #4932068
  • Manufacturer Part #A016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Microsoft windows® compatible
  • Allows for simple viewing and zooming of logged data
  • Easy set-up of Dickson data loggers
  • User selectable sample intervals from 10 seconds to 24 hours
  • Fast downloading of logged data - 30 seconds (typical) from full logger
  • Delayed logger start times
  • Logger data capacity can be set to wrap data or stop when full
  • Allow for real time monitoring and graphing
  • Effortless exporting of data and graphs to other software
  • NON-21 CFR 11 compliant
  • Requires Certification

Documents


Specifications

Cord Length:
6 ft
FM Approved:
No
Product Type:
Software
UL Listed:
No