Die Cast Window Sash Lock with Cam Action and 1/2 in. Tongue (2 Pack) in White
Die Cast Window Sash Lock with Cam Action and 1/2 in. Tongue (2 Pack) in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This sash lock is used on horizontal and vertical sliding windows constructed of aluminum
- This item has 2-1/4 inch mounting hole centers with a 1/2 inch latch projection
- White painted finish
- Diecast construction
- Installation fasteners included
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- Application:
- Windows
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5/8
- Height:
- 5-43/100
- Length:
- 2-15/16
- Material:
- Die Cast
- Package Quantity:
- Pack of 2
- UPC:
- 049793212047
- Width:
- 3-81/100
- Window Hardware Type:
- Window Lock