*0323 2 mpt inline 4-40 flwmtr
Digi Flow™ *0323 2 mpt inline 4-40 flwmtr
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Digital paddlewheel flowmeter for flow ranges 0.4 to 8000 gpm and pipe sizes 3/8 to 12 in
- T or Saddle Mount options
- Easy to read 6 digit LCD, up to 4 decimal positions
- Battery operated (2 AAA batteries included)
- Acceptable for vertical or horizontal installation
- Total reset function can be disabled
- Display update time: Rate 1.5 sec., Total 0.5 sec.
- Factory calibrated – Nothing to program
- NEMA 4X weather resistant enclosure
- Standard Models ship with pipe fitting included
Specifications
- Battery Size:
- AAA
- Collection:
- Digi Flow™
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 40 gpm
- Material:
- Plastic, Viton
- Material Type:
- PVDF, Polypropylene, ABS
- Product Type:
- Digital Paddlewheel Flowmeter