0.5 oz. Beer Clean Glass Cleaner in Opaque White
0.5 oz. Beer Clean Glass Cleaner in Opaque White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Cleaner specifically designed for glass washing
- Concentrated formula for quick cleaning
- Single use packet for better dilution control
- Minimal sudsing
- Excellent in both cold and hot water
- .5 oz, Electric Brush.
Documents
Specifications
- Application:
- Metal, Plastic
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Powder
- Package Quantity:
- Case of 100
- Size:
- 0.5 oz