1 gal Oven and Grill Cleaner
1 gal Oven and Grill Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Premium, ready-to-use grill and oven cleaner
- Use where large areas of medium to heavy soil are encountered
- Removes heavy deposits of grease, fats and carbonized soil
- Clings to vertical surfaces for longer contact time, better overall coverage
- Rinses quickly and completely to reduce overall cleaning time
- Easy to apply
- Great for healthcare, food service, lodging and education applications
- Volume: gallon
Documents
Specifications
- Color Finish Name:
- Tan
- Dilution Rate:
- Ready to Use - 1:12
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 1 gal