1.5 L Disinfectant Cleaner (Case of 2)
1.5 L Disinfectant Cleaner (Case of 2)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be used in healthcare, hotels, schools and restaurants
- 10-minute contact time
- A quaternary-based, non-alkaline hospital grade disinfectants with excellent cleaning properties
- Blue in color with a fresh scent
- Meets bloodborne pathogen standards for decontaminating blood and body fluids
- Bactericide and virucide, kills MRSA, and VRE
Documents
Specifications
- Application:
- Non-porous Surfaces
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- Case of 2
- Product Type:
- Liquid Concentrate, Fresh
- Size:
- 1.5 L
- Temperature Range:
- 0 to 40 Deg C