32 oz. Empty Spray Bottle for Stride Citrus Neutral Cleaner
32 oz. Empty Spray Bottle for Stride Citrus Neutral Cleaner
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-labeled Stride Citrus Neutral cleaner empty spray bottle
- Labeled bottles allow for better organization
- Sturdy bottle construction
- Easy squeeze trigger
- Capacity: 32 ounce
Specifications
- Brand Model Compatibility:
- Stride Citrus Neutral Cleaner
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray Bottle