This product requires certification to purchase.

90-Count .5 oz. Neutral Floor Cleaner (Case of 2)

Diversey

90-Count .5 oz. Neutral Floor Cleaner (Case of 2)

  • Fast #
  • Part #DVO917048
  • Item #8967003
  • Manufacturer Part #DVO917048
4 out of 5 Customer Rating
Brand image
Diversey

90-Count .5 oz. Neutral Floor Cleaner (Case of 2)

  • Fast #
  • Part #DVO917048
  • Item #8967003
  • Manufacturer Part #DVO917048
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Removes salt residue from windows exposed to sea spray and from floors with deposits left by some ice melters
  • Helps eliminate dulling, discoloring and hazing so finishes look better, shine brighter and last longer
  • Conditions surface for improved adhesion of new floor finishes
  • Convenient D.I.B.S.(r) packaging
  • Excellent as a rinse for mop heads and floor pads
  • Requires Certification

Documents


Specifications

Application:
Floor
Color Finish Name:
White
Dilution Rate:
1:768
OSHA:
OSHA 29 CFR 1910.1200
Package Quantity:
2 Per Case
Product Type:
Conditioner, Odor Control
Size:
0.5 oz
UPC:
807174528688