32 oz Heavy Duty Floor Cleaner (Case of 6)
AccuMix® 32 oz Heavy Duty Floor Cleaner (Case of 6)
Frequently Purchased Together
Product Details
Product Details
- A highly effective cleaner designed to remove soils and oils without dulling or altering the appearance of floors
- Part of a comprehensive floor care offering for cleaning, maintaining, stripping and finishing floors
- Powerful without dulling
- pH neutral when diluted
- Multiple dilution ratios to handle all types of soil loads
- Floors dry film-free, no rinsing required
Documents
Specifications
- Application:
- Cleaning
- Collection:
- AccuMix®
- Color Finish Name:
- Yellow
- Dilution Rate:
- 1:256 - 1:1024
- Material:
- Liquid
- Package Quantity:
- Case of 6
- Product Type:
- Citrus
- Size:
- 32 oz