5 gal Floor Finish
Aquaria® 5 gal Floor Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable, proven polymer technology
- Meets Green Seal® GS 40 standard and ASTM D-2047 requirement for slip resistance
- Meets Green Seal™ standard for industrial and institutional floor care products based on its reduced human and aquatic toxicity
- Exceptional buff response
- Easy to strip
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Aquaria®
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Product Type:
- Floor Finish, Ammonia
- Size:
- 5 gal
- UPC:
- 807174505061