This product requires certification to purchase.

5 gal Floor Finish

Diversey

Carefree® Matte 5 gal Floor Finish

  • Fast #
  • Part #D5104757
  • Item #5051771
  • Manufacturer Part #5104757
5 out of 5 Customer Rating
Brand image
Diversey

Carefree® Matte 5 gal Floor Finish

  • Fast #
  • Part #D5104757
  • Item #5051771
  • Manufacturer Part #5104757
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides terrific long-term protection for all of your walking surfaces
  • Versatile and durable floor finish without the high gloss
  • Low gloss matte characteristics help to hide blemishes, cut lines, traffic lanes and dirt embedment to provide an even, clean look over a longer period of time
  • Meets ASTM D-2047 slip resistance requirements
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Carefree® Matte
Color Finish Name:
White
Dilution Rate:
Ready to Use
Product Type:
Floor Finish, Ammonia
Size:
5 gal
UPC:
807174504637