1.4 L Non-Acid Bowl and Bathroom Disinfectant Cleaner (Case of 2)
Crew® 1.4 L Non-Acid Bowl and Bathroom Disinfectant Cleaner (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-acid, multi-surface restroom disinfectant cleaner
- Kills HIV-1, Staphylococcus aureus, Salmonella choleraesuis, E coli, Trichophyton mentagrophytes and other microorganisms
- Use in and out of the bathroom to clean and disinfect a variety of hard surfaces without damage to chrome, brass or other polished metal surfaces
- Concentrated formula dilutes at 1 oz per gallon delivering cleaning performance for just pennies per diluted gallon
Documents
Specifications
- Application:
- Hard Surface, Non-porous Surfaces, Restrooms
- Collection:
- Crew®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:128
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Disinfectant Cleaner, Floral Scent
- Size:
- 1.4 L
- UPC:
- 807174503791