This product requires certification to purchase.

1.5 L Restroom Floor & Surface Disinfectant Cleaner, Case of 2

Diversey

Crew® 1.5 L Restroom Floor & Surface Disinfectant Cleaner, Case of 2

  • Fast #
  • Part #D101105996
  • Item #9203479
  • Manufacturer Part #3063437
4.1 out of 5 Customer Rating
Brand image
Diversey

Crew® 1.5 L Restroom Floor & Surface Disinfectant Cleaner, Case of 2

  • Fast #
  • Part #D101105996
  • Item #9203479
  • Manufacturer Part #3063437
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Provides broad spectrum efficacy against common bathroom microorganisms by killing HIV-1, Staphylococcus Aureus, Salmonella Choleraesuis, E coli, Trichophyton Mentagrophytes and other microorganisms
  • Deodorizes as it cleans with pleasant fresh fragrance
  • Mildewstatic - controls the growth of mold and mildew
  • Versatile - can be used in and out of the bathroom to clean and disinfect a variety of hard surfaces
  • Effective in hard water - disinfects in up to 400 ppm hard water
  • EPA registered
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Crew®
Color Finish Category:
Greens
Color Finish Name:
Green
Green Seal Certified:
Yes
Package Quantity:
Case of 2
Product Type:
Fresh
Size:
50.7 oz
Type:
D3063437
UPC:
807174491852