This product requires certification to purchase.

32 oz. Non-Acid Disinfectant Cleaner (Case of 12)

Diversey

Crew® 32 oz. Non-Acid Disinfectant Cleaner (Case of 12)

  • Fast #
  • Part #DVO100925283CT
  • Item #7287337
  • Manufacturer Part #DVO100925283CT
4.4 out of 5 Customer Rating
Brand image
Diversey

Crew® 32 oz. Non-Acid Disinfectant Cleaner (Case of 12)

  • Fast #
  • Part #DVO100925283CT
  • Item #7287337
  • Manufacturer Part #DVO100925283CT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 44
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets OSHA's bloodborne pathogen standard
  • Kills HIV in 1 minute
  • Cleans, disinfects and deodorizes
  • Daily use, near neutral non-acid product
  • EPA registered cleaner/disinfectant
  • Simple ready to use flip top bottle or trigger spray
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Package Quantity
Case of 12
Size
32 oz
Characteristics & Features
Collection
Crew®
Color Finish Name
Blue
Material
Liquid
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
UPC
807174538250