This product requires certification to purchase.

32 oz. Tile and Grout Rejuvenator (Case of 12)

Diversey

Crew® 32 oz. Tile and Grout Rejuvenator (Case of 12)

  • Fast #
  • Part #DVO101104392
  • Item #9533909
  • Manufacturer Part #101104392
5 out of 5 Customer Rating
Brand image
Diversey

Crew® 32 oz. Tile and Grout Rejuvenator (Case of 12)

  • Fast #
  • Part #DVO101104392
  • Item #9533909
  • Manufacturer Part #101104392
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bleach-based cleaner for removing stains, whitening and brightening discolored grout. Light yellow in color with a chlorine scent
  • A powerful combination of bleach and detergents that removes the toughest soils and stains such as soap scum, mold, tea and coffee stains
  • Ready-to-use cleaner with a chlorine scent
  • Available with foaming trigger for application to vertical surfaces
  • Requires Certification

Documents


Specifications

Application:
Janitorial
Collection:
Crew®
Color Finish Name:
Yellow
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
Case of 12
Size:
32 oz
UPC:
807174549836