RTD Water Hook-Up Kit (Case of 12)
Diversey RTD Water Hook-Up Kit (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides easy-to-use hook up for the RTD® System
Documents
Specifications
- Brand Model Compatibility:
- RTD Products
- Clean Bagged:
- No
- Collection:
- Diversey
- GSA Approved:
- No
- ISO:
- No
- Length:
- 5 ft
- NSF Certified:
- No
- Package Quantity:
- Case of 12
- Type:
- DD3191746EA
- UPC:
- 807174492064