This product requires certification to purchase.

15 oz. Spray Disinfectant (Case of 12)

Diversey

End Bac® 15 oz. Spray Disinfectant (Case of 12)

  • Fast #
  • Part #DVO04832
  • Item #8967028
  • Manufacturer Part #DVO04832
4.7 out of 5 Customer Rating
Brand image
Diversey

End Bac® 15 oz. Spray Disinfectant (Case of 12)

  • Fast #
  • Part #DVO04832
  • Item #8967028
  • Manufacturer Part #DVO04832
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Aerosol disinfectant for pre-cleaned surfaces
  • Tuberculocidal and fungicidal
  • Controls mold and mildew growth
  • Leaves fresh clean fragrance
  • Eliminates odors caused from bacteria on surfaces or in the air
  • Quaternary based aerosol germicide for disinfecting pre-cleaned surfaces
  • Requires Certification

Documents


Specifications

Application:
Disinfectant
Collection:
End Bac®
Color Finish Category:
Clear
Color Finish Name:
Clear
Dilution Rate:
Ready to Use
Material:
Aerosol
Package Quantity:
Case of 12
Product Type:
Cleaner, Aerosol Cleaner
Size:
15 oz
Type:
DIV04832CA
UPC:
046500048326