2.5 L Glass and Multi-Surface Cleaner, 2 Per Case
This product has been replaced by
Manufacturer Part #DVS101109690
Glance® 2.5 L Glass and Multi-Surface Cleaner, 2 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cuts through grease, grime, soap films, finger marks and smoke films
- Will not streak or smear glass, windows or mirrors, wipes clean and dries fast
- Can be used on other washable surfaces such as: chrome, stainless steel, sinks, bathroom fixtures and laminated surfaces
- Ready to use formulation delivers excellent cleaning performance
Documents
Specifications
- Application:
- Glass, Mirror, Windows
- Collection:
- Glance®
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:40
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- 2 Per Case
- Product Type:
- Ammonia
- Size:
- 2.5 L
- UPC:
- 807174526745