This product requires certification to purchase.

5 L All-Purpose Cleaner

Diversey

GP Forward® 5 L All-Purpose Cleaner

  • Fast #
  • Part #DVS93145408
  • Item #5051722
  • Manufacturer Part #DVS93145408
4.9 out of 5 Customer Rating
Brand image
Diversey

GP Forward® 5 L All-Purpose Cleaner

  • Fast #
  • Part #DVS93145408
  • Item #5051722
  • Manufacturer Part #DVS93145408
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides deep cleaning power by a unique combination of ingredients boosts cleaning power without damage to UHS finishes
  • Saves labor since no rinsing is required floors dry film-free, especially important in ultra high-speed programs
  • Extends stripping cycles saving time and labor keeps floor finishes cleaner for longer
  • Ideal for use in automatic scrubber, low foam formula requires less emptying of recovery tanks allowing for more machine time on the floor
  • Economical, Super-concentrated formula delivers powerful cleaning performance for pennies per day
  • Dilution rate for autoscrubber 1:512, mop and bucket 1:256
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Collection:
GP Forward®
Color Finish Name:
Green
Dilution Rate:
1:256 - 1:512
Material:
Liquid
Product Type:
Floor Cleaner
Size:
5 L
UPC:
807174531428