2.5 gpm Hand Held Portable Dispensing System

You last purchased this on
 
Diversey

J-Fill® 2.5 gpm Hand Held Portable Dispensing System

  • Fast #
  • Part #DD5615573
  • Item #7469347
  • Manufacturer Part #D5615573
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

J-Fill® 2.5 gpm Hand Held Portable Dispensing System

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hose and quick connects included
  • Portable with single hand operation and hands-free bucket filling option
  • Dispenses a wide variety of cleaners and disinfectants into either bottles, buckets or automatic scrubbers
  • Comes with water hose and quick connects for easy hook-up
  • Lockable dispensing head holds cartridge firmly into place
  • Dispenses any of the J-Fill® line of chemicals while consistently delivering accurate dilutions anywhere you need them
  • Requires Certification

Documents


Specifications

Collection:
J-Fill®
Depth:
4-1/2 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Flow Rate:
2.5 gpm
Green Seal Certified:
No
Height:
6 in
Product Type:
Dispensing System
Size:
2.5 L
Width:
8 in