QUATTRO J-FILL SELECT AIR GAP DISP
J-Fill® QUATTRO J-FILL SELECT AIR GAP DISP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The concentrate is automatically diluted, providing optimum cleaning capability and control
- ChoosingQuattroSelectwill improve efficiency with high-speed accurate filling of bottles, buckets and scrubber driers with it’s two flow rates
- Features lockable closing doors
- Accurately dispenses up to 4 chemicals or rinse water with the push of a button
- Dispenses both bucket fill or bottle fill
- Dispenses up to 4 different J-Fill chemicals
Documents
Specifications
- Collection:
- J-Fill®
- Color Finish Name:
- Green
- Depth:
- 7-1/2 in
- Green Seal Certified:
- Yes
- Height:
- 24-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Product Type:
- Dispenser
- Size:
- 2.5 L
- UPC:
- 807174497199
- Width:
- 18-1/2 in