5 gal Adhesion Sealer in White
JonCrete® 5 gal Adhesion Sealer in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Simply apply with mop or roller
- Patented water-based formula eliminates flammability concerns
- Single component system; no mixing required
- Water-based acrylic epoxy sealer with superior adhesion and excellent resistance to water and frequent cleaning for concrete
- Complies with air quality (VOC) regulations
Documents
Specifications
- Application:
- Floor, Vinyl, Natural Stone, Ceramic
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 5 gal
- Collection:
- JonCrete®
- Color Finish Category:
- Whites
- Color Finish Name:
- Milky White
- Dilution Rate:
- Ready to Use
- Height:
- 8-1/8 in
- Length:
- 15-5/8 in
- Material:
- Liquid
- Material Type:
- Ethylene Glycol
- Odor:
- Yes
- Product Type:
- Amine
- Size:
- 5 gal
- Temperature Range:
- 6 to 50 Deg C
- Type:
- Floor Finish
- Weight:
- 44.63 lb
- Width:
- 11-5/8 in