4-1/2 x 2-3/4 in. Melamine Eraser Sponge in White (Pack of 24)
O-Cedar® 4-1/2 x 2-3/4 in. Melamine Eraser Sponge in White (Pack of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quickly and easily removes marks from surfaces such as walls, appliances, baseboards, car interiors and exteriors
- Most effective on hard, smooth surfaces
- Chemical-free
- Melamine cleaning surfaces on both sides
- Eliminates crayon, ink, permanent marker and scuff marks
Documents
Specifications
- Collection:
- O-Cedar®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/2 in
- Length:
- 4-1/2 in
- Material:
- Melamine
- Package Quantity:
- Pack of 24
- Product Type:
- Sponge
- Width:
- 2-3/4 in