1.5 L One-Step Disinfectant Cleaner (Case of 2)
Oxivir® Five 16 1.5 L One-Step Disinfectant Cleaner (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tough on pathogens, not on people
- One-step disinfectant cleaner powered by Accelerated Hydrogen Peroxide(R) (AHP) technology
- Disinfects in just 5 minutes with no VOCs, no added fragrance and no NPEs
- Effective against Human Immunodeficiency Virus (HIV-1 (AIDS Virus)), Hepatitis C Virus, Poliovirus, Avian Influenza A, Pseudomonas aeruginosa, Staphylococcus aureus, Methicillin resistant Staphylococcus aureus (MRSA), Salmonella enterica, and Vancomycin-resistant Enterococcus faecium (VRE)
- Kills Norovirus and Canine Parvovirus and is compatible with most hard, non-porous surfaces
- Environmentally responsible-active ingredient breaks down to oxygen and water after use
- Clean and disinfect high-touch surfaces in 5 minutes
Documents
Specifications
- Application:
- Non-porous Surfaces
- Collection:
- Oxivir® Five 16
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dilution Rate:
- 1:20
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Liquid Concentrate
- Size:
- 1.5 L
- UPC:
- 807174502749